Beli anti fatigue mats di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEARWELL Antifatigue Matsatribut:
- UNSPSC: 31160000
- Car-Boy Cushion MatDeskripsi:-Resisting pressure of human body skin level cushioning properties is distributed, a mat that can reduce fatigue of the lower body.-Excellent in water resistance and oil resistance.-Mat for feet of standing work in factories etc.
- Sitesafe Bubble Stand MattingDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes onlyatribut:
- Surface Finish: Bubble
- Mat Material: SBR Rubber
- Overall Thickness: 14mm
- Color: Black
- Overall Thickness (mm): 14
- TRUSCO Anti-Fatigue Mat (Keset)atribut:
- Material: Nitrile rubber (NBR) and polyurethane (PUR)
- Thickness (mm): 9
- Width (mm): About 450
- Length (mm): 600
- Sitesafe Ribbed MatDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Ribbed Mat Durable mat, manufactured from hardwearing natural rubber. Fine ribbed surface has effective slip-resistance. Provides insulation from cold concrete floors. Can also be used on workbenches to prevent component damage. Colour: black. Thickness: 3mm.atribut:
- Surface Finish: Ribbed
- Product Number: RR010925SSF
- Overall Thickness: 3mm
- Color: Black
- Mat Material: SBR Rubber
- Overall Length (cm): 250
- Overall Thickness (mm): 3
- Overall Width (cm): 90
- Weight (kg): 63
- MISM Working Floor MatDeskripsi:-Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.atribut:
- Thickness: 12.5mm
- Color: Black-Yellow
- Material: Vinyl Chloride Resin (PVC)
- W x L: 450x750mm
- AS ONE Aspure Alas ESD Pereda Kaki Pegal-PegalDeskripsi:- Excellent cushioning reduces the burden on the lower limbs of standing workers. - For clean rooms with anti-static performance and low self-generation of dust.atribut:
- AS ONE Part Number: 1-3929-01
- Dimensions (Length L x Width W x Thickness) (mm): 900×600×10
- Electrical Resistance: 1.0×10
- Material (Front/Back): TPU (thermoplastic polyurethane) / PU (polyurethane)
- Sitesafe Diamond Tread MattingDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.atribut:
- Surface Finish: Diamond
- Overall Thickness (mm): 12.5
- Overall Width (cm): 90
- Sitesafe Work MatDeskripsi:Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productiviatribut:
- Surface Finish: Open Holes
- Overall Thickness: 10mm
- Color: Black
- Mat Material: SBR Rubber
- Overall Thickness (mm): 10
- NOTRAX Anti-Fatigue Mats Cushion Traxatribut:
- Thickness (mm): 14
- NOTRAX Electric-Shock Protection MatDeskripsi:These switchboard mats meet ANSI/ASTM D178-01 standards for use in high-voltage areas.atribut:
- ASTM D178 Type/Class: Type II: Class 2
- Anti-Slip Surface: Yes
- Antifatigue Material: No
- Backing Material: Vinyl
- Color: Black
- Dielectric Test Voltage (V): 30000 V
- Edge Style: Straight
- Environment: Indoor
- For Surface Type: Dry Surfaces
- NFSI High Traction Certified: No
- Surface Material: Vinyl
- Vessel Anti-Fatigue MatDeskripsi:-Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washableatribut:
- Color: Gray
- Thickness: 15mm
- Resistance Value: R≦1.0x109Ω
- Working Temperature: -20 to 60°C
- Material: Nitrile Rubber (NBR)
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- TRUSCO Rubber MatDeskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- NOTRAX Anti-Fatigue Mats Bubble Sof-Tredatribut:
- Thickness (mm): 12.7
- Bagus Dormat Keset PolosDeskripsi:Bagus Dormat merupakan keset alas sintetis yang berfungsi membersihkan kotoran yang menempel pada alas kaki, tidak licin dan dapat memperindah ruangan, sehingga terlihat lebih rapih, bersih dan nyaman. - Anti slip (tidak licin). - Tebal berkualitas dan tidak mudah rusak. - Awet, Terbuat dari bahan sintetis yang aman. - Praktis, mudah dibersihkan Perawatan. Perawatan : Balikkan keset, kibas dengan lembut, semprot dengan air bersih sehingga keset kembali bersih dan baru seperti semula. Bahan baku : PVC (Poly Vinyl Cloride) 12mm.atribut:
- Color: Assorted Color
Daftar Harga anti fatigue mats Terbaru March 2026
| WEARWELL Antifatigue Mats | Rp2.299.900 |
| Car-Boy Cushion Mat | Rp179.900 |
| Sitesafe Bubble Stand Matting | Rp1.999.900 |
| TRUSCO Anti-Fatigue Mat (Keset) | Rp729.900 |
| Sitesafe Ribbed Mat | Rp1.399.900 |
| MISM Working Floor Mat | Rp999.900 |
| AS ONE Aspure Alas ESD Pereda Kaki Pegal-Pegal | Rp5.599.900 |
| Sitesafe Diamond Tread Matting | Rp6.899.900 |
| Sitesafe Work Mat | Rp2.099.900 |
| NOTRAX Anti-Fatigue Mats Cushion Trax | Rp3.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102006368-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat/P103023470-1.jpg)